Motion
9782M
Predaknit® General Purpose Work Gloves - Medium Size, Nitrile Coated, Gauntlet Cuff
MI ITEM #03446550
MFR #9782M
List Price$18.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predaknit® General Purpose Work Gloves - Medium Size, Nitrile Coated, Gauntlet Cuff
MI ITEM #03446550
MFR #9782M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.70/pr for your price

Overview

Mfr description
9782M PREDAKNIT 12" MEDIUM

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Interlock Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Rough
  • Standards Met
    CE 3121
  • Coating Material
    Nitrile
  • Length
  • Product Line
    Predaknit
  • Description Keyword
    Unlined
  • UPC_NO
    30451439782295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text