Motion
9784L
Predaknit® General Purpose Work Gloves - Large Size, Nitrile Coated, Gauntlet Cuff
MI ITEM #03446554
MFR #9784L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predaknit® General Purpose Work Gloves - Large Size, Nitrile Coated, Gauntlet Cuff
MI ITEM #03446554
MFR #9784L

Mfr description
9784L PREDAKNIT 14" LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    14 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Seamed Lining
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Predaknit
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE 3121
  • Thumb Style
    Wing
  • UPC_NO
    30451439784343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)