Overview
Mfr description
9740S CONSOLIDATOR PLUS DRIVERS
Specifications
- Glove SizeS or Size 7
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialCotton Canvas
- Protection TypeGeneral Protection
- Cuff TypeSlip-On
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationDriving Gloves
- ColorBrown
- Hand TypePair
- Lining SeamsSeamed Lining
- Thumb StyleWing
- Grip PatternSmooth
- Coating MaterialNitrile
- Length
- Description KeywordUnlined
- UPC_NO045143974016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data