Motion
9670S
Redhare® General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 10 Gauge, Cotton Material
MI ITEM #03446577
MFR #9670S
Price$2.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redhare® General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 10 Gauge, Cotton Material
MI ITEM #03446577
MFR #9670S

Mfr description
9670S REDHARE NITRIPALM 10 GAUGE
  • Light- to medium-duty protection
  • 10-gauge, 100% cotton shell with nitrile palm
  • Color: Russet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.95/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Knit Wrist, Seamless Knit, Actifresh
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Yellow / Brown
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Nitrile Coated Cotton String Knit Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing
  • Insulated
    No
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9670 S
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Redhare
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Standards Met
    TAA Compliant
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    String Knit
  • UPC_NO
    30451439670189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)