Motion
9790S
Predatouch® General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Cotton Material
Mi Item #03446584
MFR #9790S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predatouch® General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Cotton Material
Mi Item #03446584
MFR #9790S

Mfr description
9790S PREDATOUCH PALM COATED KNIT WRIST
  • Ultra-lightweight with 100% cotton interlock lining
  • Treated with Actifresh®
  • CE score 2111
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    10 in
  • Men'S Size
    S

Details

  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    White / Blue
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety NXG Work Gloves 15 Gauge White Nylon Shell Gray Foam Nitrile Coating Coated Palm and Fingertips
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    15
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    9694
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Predatouch
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    CE 2111
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    Coated
  • UPC_NO
    30451439790115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)