Motion
9710S
Consolidator® General Purpose Work Gloves - Small Size, Nitrile Coated, Slip-On Cuff, Cotton Material
MI ITEM #03446588
MFR #9710S
List Price$5.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Consolidator® General Purpose Work Gloves - Small Size, Nitrile Coated, Slip-On Cuff, Cotton Material
MI ITEM #03446588
MFR #9710S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.51/pr for your price

Overview

Mfr description
9710S CONSOLIDATOR LADIES

Specifications

  • Glove Size
    Ladies - S
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Coating Material
    Nitrile
  • Product Line
    Consolidator
  • Description Keyword
    Unlined
  • UPC_NO
    30451439710151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought