Motion
16012LN

MCR SAFETY
16012LN

General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03446591
MFR #16012LN
Price$14.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
16012LN

General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03446591
MFR #16012LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.47/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Overview

Mfr description
16012LN SIDE DOUBLE LEATHER PALM W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought