Motion
5430S
General Purpose Work Gloves - Small Size, Latex/Neoprene Coated, Straight Cuff, Cotton Material
MI ITEM #03446603
MFR #5430S
List Price$4.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Latex/Neoprene Coated, Straight Cuff, Cotton Material
MI ITEM #03446603
MFR #5430S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.24/pr for your price

Overview

Mfr description
5430S ORANGE FLOCK LINED NEO/LATEX BLEND

Specifications

  • Glove Size
    Small
  • Material
    Cotton
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Orange
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Diamond
  • Standards Met
    FDA
  • UPC_NO
    30451435430145
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Latex/Neoprene
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought