Motion
6702F
General Purpose Work Glove - PVC Coated, Knit Wrist Cuff
MI ITEM #03446610
MFR #6702F
Your Price$5.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - PVC Coated, Knit Wrist Cuff
MI ITEM #03446610
MFR #6702F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.66/pr(List $9.24)

Overview

Mfr description
6702F FOAM ORANGE SMOOTH KNIT WRIST

Specifications

  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Orange
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Smooth
  • Coating Material
    PVC
  • Description Keyword
    Unlined
  • UPC_NO
    30451436702913
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text