Motion
19251XL

MCR SAFETY
19251XL

Luminator™ Leather Palm Glove with Fabric Back - XL or Size 10, Pigskin Grain Leather, No Grade Listed, Cotton, Color Beige/Orange
MI ITEM #03446613
MFR #19251XL
Price$15.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
19251XL

Luminator™ Leather Palm Glove with Fabric Back - XL or Size 10, Pigskin Grain Leather, No Grade Listed, Cotton, Color Beige/Orange
MI ITEM #03446613
MFR #19251XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.15/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Safety Cuff, Fleece Lined
  • Back Material
    Polyester
  • Coating Coverage
    Uncoated
  • Color
    Beige/Orange
  • Comfort Features
    Fleece Lined Palm
  • Construction Description
    2.5 Inch Plasticized Safety Cuff
  • Cuff Type
    Safety
  • Description
    Luminator Hi-Visibility Gloves Select Grain Pigskin Leather Palm Work Gloves 2.5 Inch Plasticized Safety Cuff Fleece Lined Palm Fluorescent orange back with silver reflective stripes
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Cotton
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Fleece Lined
  • Protection Type
    General Protection
  • Series
    19251
  • Thumb Style
    Wing

Overview

Mfr description
19251XL REFLECTIVE PIG LEATHER PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought