Motion
19261M
Luminator™ General Purpose Work Gloves - Medium Size, Safety Cuff, Pigskin Leather Material
MI ITEM #03446614
MFR #19261M
Your Price$13.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ General Purpose Work Gloves - Medium Size, Safety Cuff, Pigskin Leather Material
MI ITEM #03446614
MFR #19261M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.80/pr(List $16.57)

Overview

Mfr description
19261M REFLECT. PIG LEA PALM THERMOSOCK

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Split Pigskin Leather
  • Leather Grade
    Premium A Grade
  • Lining Material
    Thermal
  • Color
    Beige
  • Back Material
    Polyester
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Thermosock Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought