Motion
19261XL

MCR SAFETY
19261XL

Luminator™ Leather Palm Glove with Fabric Back - XL or Size 10, Split Pigskin Leather, Premium A Grade, Thermal, Color Beige
MI ITEM #03446615
MFR #19261XL
Price$16.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
19261XL

Luminator™ Leather Palm Glove with Fabric Back - XL or Size 10, Split Pigskin Leather, Premium A Grade, Thermal, Color Beige
MI ITEM #03446615
MFR #19261XL

Mfr description
19261XL REFLECT. PIG LEA PALM THERMOSOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.03/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Applications
    Low-light environments
  • Back Material
    Polyester
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Luminator Insulated Leather Palm Work Gloves-2.5 Inch Rubberized Safety Cuff-Hi-Visibility Back-Premium A Grade Grain Pigskin-Full 360 Thermosock Lined for Warmth
  • Description Keyword
    Thermosock Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Pigskin Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Series
    1926
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)