Motion
19251L
Luminator™ General Purpose Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Cotton, Color Beige, Orange
MI ITEM #03446616
MFR #19251L
Your Price$12.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ General Purpose Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Cotton, Color Beige, Orange
MI ITEM #03446616
MFR #19251L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.31/pr(List $14.17)

Overview

Mfr description
19251L REFLECTIVE PIG LEATHER PALM

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Cotton
  • Color
    Beige, Orange
  • Back Material
    Polyester
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    Luminator
  • Description Keyword
    Cotton Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought