Overview
Mfr description
32111L REFLECTIVE GR COW DRVR ORANGE
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeCowhide Grain Leather
- Leather GradeA Grade
- Lining MaterialUnlined
- ColorHi-Vis Orange
- Back Material3M Scotchlite Reflective, Nylon
- Coating CoverageFull
- Cuff TypeSlip-On
- Hand TypePair
- Palm FeaturesCowhide
- Protection TypeGeneral Protection
- Finger CoverageFull
- Thumb StyleKeystone
- Stitching MaterialCotton/Polyester
- Description KeywordUnlined
- Liner MaterialUnlined
- MaterialCowhide Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data