Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - Small Size, Polyethylene, Textured Surface, Powder-Free, 0.4 mil Thick, Transparent Color
MI ITEM #03446626
MFR #5040S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5040S POLYETHYLENE DISPOSABLE

Specifications

  • Glove Size
    Small
  • Material
    Polyethylene
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "SensaGuard®"
  • Thickness
    0.4 mil
  • Color
    Transparent
  • Length
  • Application
    Food Processing
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Embossed
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought