Motion
49600XL

MCR SAFETY
49600XL

Red Ram® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446628
MFR #49600XL
Your Price$19.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
49600XL

Red Ram® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446628
MFR #49600XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.18/pr(List $22.07)

Overview

Mfr description
49600XL MIG TIG PIG GRAIN W/SPLIT COW

Specifications

  • Glove Size
    X-Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Pigskin
  • Hand Type
    Pair
  • Color
    Beige
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Stitching Material
    Kevlar
  • Length
  • Product Line
    Red Ram
  • UPC_NO
    30451434960445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought