Motion
49600L
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446629
MFR #49600L
List Price$21.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446629
MFR #49600L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.39/pr for your price

Overview

Mfr description
49600L MIG TIG PIG GRAIN W/SPLIT COW

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Pigskin
  • Hand Type
    Pair
  • Color
    Beige
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Stitching Material
    Kevlar
  • Length
  • Product Line
    Red Ram
  • UPC_NO
    30451434960995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text