Motion
1952XS
Snort-N-Boar® Leather Palm Glove with Fabric Back - XS or Size 6, Pigskin Grain Leather, No Grade Listed, Fleece, Color Beige/Blue
Mi Item #03446640
MFR #1952XS
Price$6.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Snort-N-Boar® Leather Palm Glove with Fabric Back - XS or Size 6, Pigskin Grain Leather, No Grade Listed, Fleece, Color Beige/Blue
Mi Item #03446640
MFR #1952XS

Mfr description
1952XS PREM SPLIT PIG L/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.52/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Additional Details
    Wing Thumb, Safety Cuff, Fleece Lined, Shirred Elastic Back
  • Back Material
    Cotton
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige/Blue
  • Comfort Features
    Fleece Lined Palm, Wing Thumb Design
  • Construction Description
    Leather Palm
  • Cuff Type
    Safety
  • Description
    1952-MCR Safety Mustang-Leather Palm Work Gloves-Premium A Grade Split Pigskin Leather-2.5 Inch Rubberized Safety Cuff-Pigskin Leather Remains Softer after Drying
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Fleece
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Fleece Lined Palm
  • Protection Type
    General Protection
  • Series
    1952
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)