Motion
1960L
Gloves For Glory® Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Cotton, Color Beige/Black
MI ITEM #03446643
MFR #1960L
Price$6.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gloves For Glory® Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Cotton, Color Beige/Black
MI ITEM #03446643
MFR #1960L

Mfr description
1960L GRAIN PIG LEATHER PALM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.09/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    2.91 oz, 82.5 g

Details

  • Additional Details
    Wing Thumb, Safety Cuff, Fleece Lined
  • Back Material
    Cotton
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige/Black
  • Comfort Features
    Wing Thumb, Shirred Elastic Wrist
  • Construction Description
    Gunn Cut, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Grain Pigskin Leather Palm Work Gloves-2.5 Inch Starched Safety Cuff-Wing Thumb
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Cotton
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Fleece Lined
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)