Motion
1965L
Artic Jack® General Purpose Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Thermal, Color Beige, Black
MI ITEM #03446646
MFR #1965L
Price$13.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artic Jack® General Purpose Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Thermal, Color Beige, Black
MI ITEM #03446646
MFR #1965L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.52/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige, Black
  • Cuff Type
    Safety
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Series
    Artic Jack
  • Thumb Style
    Wing

Overview

Mfr description
1965L GRAIN PIG THINSULATE LINED SAFETY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought