Motion
9018CDPC

MCR SAFETY
9018CDPC

General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446650
MFR #9018CDPC
List Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9018CDPC

General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446650
MFR #9018CDPC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.97/each for your price

Overview

Mfr description
9018CDPC DOUBLE PALM POLY COTTON NAP-IN

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Thumb Style
    Straight
  • Description Keyword
    Cotton Blend Lined
  • UPC_NO
    30451439018523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought