Motion
6012XL
NitriMed Disposable Glove - XL Size, Nitrile, Textured Surface, Powder-Free, 6.0 mil Thick, Blue Color
Mi Item #03446653
MFR #6012XL
Price$21.94/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriMed Disposable Glove - XL Size, Nitrile, Textured Surface, Powder-Free, 6.0 mil Thick, Blue Color
Mi Item #03446653
MFR #6012XL

Mfr description
6012XL XTRA LONG MEDICAL NBR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.94/bx

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    12 in
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6.0 mil

Details

  • Application
    Medical/Exam Grade
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Medical Grade
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    6012XL
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "NitriMed"
  • Product Types
    Glove
  • Standards Met
    OSHA Standard For Handling Blood Borne Pathogens
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451436012407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)