Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, PVC Coated, Knit Wrist Cuff, Synthetic Yarn Material
MI ITEM #03446662
MFR #9663

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9663SM ECONOMY DOT 2-SIDE MULTICOLOR

Specifications

  • Glove Size
    S or Size 7
  • Material
    Synthetic Yarn
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Both Sides
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    045143966387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought