Motion
6212S
General Purpose Work Gloves - Size Large, Gauntlet Cuff, 12 in Length, Black
Mi Item #03446667
MFR #6212S
Price$5.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Size Large, Gauntlet Cuff, 12 in Length, Black
Mi Item #03446667
MFR #6212S

Mfr description
6212S BLACK SANDY PVC 12" INTERLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.68/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lining Material
    Soft Interlock
  • Lining Seams
    Seamed Lining
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing
  • UPC_NO
    30451436212177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)