Motion
6452S
General Purpose Work Gloves - Large Size, PVC Coated, Gauntlet Cuff
MI ITEM #03446670
MFR #6452S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Gauntlet Cuff
MI ITEM #03446670
MFR #6452S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6452S RED SANDY PVC 12" JERSEY

Specifications

  • Glove Size
    Large
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Red
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed Lining
  • Grip Pattern
    Rough, Sandpaper
  • UPC_NO
    30451436452139
  • Application
    General Purpose
  • Weight
    5.50 lbs
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text