Motion
12440RL

MCR SAFETY
12440RL

Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Cotton Lined, White, Orange
MI ITEM #03446680
MFR #12440RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
12440RL

Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Cotton Lined, White, Orange
MI ITEM #03446680
MFR #12440RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    PVC
  • Coating Coverage
    Uncoated
  • Color
    Orange, White
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection

Overview

Mfr description
12440RL SHOULDER LEATHER HI- VIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought