Motion
9617LM
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Acrylic Material
Mi Item #03446684
MFR #9617LM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Acrylic Material
Mi Item #03446684
MFR #9617LM

Mfr description
9617LM 100% ACRYLIC ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Orange, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Non Coating
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    30451439607987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)