Motion
9510SM
General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03446687
MFR #9510SM
List Price$1.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03446687
MFR #9510SM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/pr for your price

Overview

Mfr description
9510SM REG 100% COTTON NAT'L

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Standards Met
    FDA, USDA
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439510799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text