Motion
9616XSM

MCR SAFETY
9616XSM

General Purpose Work Glove - XS or Size 6 Size, Knit Wrist Cuff, 7 Gauge, Polyester Material
Mi Item #03446689
MFR #9616XSM
Price$1.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9616XSM

General Purpose Work Glove - XS or Size 6 Size, Knit Wrist Cuff, 7 Gauge, Polyester Material
Mi Item #03446689
MFR #9616XSM

Mfr description
9616XSM REG 100% POLYESTER WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.00/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    8-1/2 in
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Food Grade, Knit Wrist, Reversible
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    No
  • Application
    General Labor, Maintenance
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    White / Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    String Knit Work Gloves - 7-Gauge Regular Weight - 100% White Polyester - Hemmed Cuff - Multi-purpose Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Light Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    General Labor, Maintenance
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9616 XSM
  • Material
    Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    Gloves Knit String Work
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9616 LM
  • Standards Met
    FDA, USDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
  • UPC_NO
    30451439616033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)