Motion
9372T
Cut Resistant Sleeve - Kevlar Material, 12 in Long, Yellow Color
MI ITEM #03446692
MFR #9372T
List Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 12 in Long, Yellow Color
MI ITEM #03446692
MFR #9372T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.51/each for your price

Overview

Mfr description
9372T AMG KEVLAR 12" THUMBSLOT SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    12 in
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Width
    3-1/4 in
  • Approval Listing Regulations
    CPPT, EN 388, FDA
  • Ansi Isea Cut Resistance Level
    3
  • UPC_NO
    45143937271
  • Product Line
    Economy
  • Additional Details
    Will Not Melt or Ignite or Conduct Electricity
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text