Motion
9374TL
Cut Resistant Sleeve - Kevlar/Leather Material, 14 in Long
Mi Item #03446693
MFR #9374TL
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar/Leather Material, 14 in Long
Mi Item #03446693
MFR #9374TL

Mfr description
9374TL KEV 14" THB SLOT SLV WITH LEATHER
  • 14 inches long x 3 inches wide;Leather pad for additional strength and abrasion resistance;Puncture testing performed on leather pad;Made with 100% Kevlar brand fibers;Sleeves fit either arm;Soft and comfortable;Thumb slot;Formerly known as Memphis Glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Length
    14 in

Details

  • Additional Details
    Will Not Melt or Ignite or Conduct Electricity
  • ANSI Contact Heat
    4
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    ASTM F1790-97, EN 388, FDA
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar/Leather
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)