Motion
9374T
Cut Resistant Sleeve - Kevlar Material, 14 in Long, Yellow Color
Mi Item #03446694
MFR #9374T
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 14 in Long, Yellow Color
Mi Item #03446694
MFR #9374T

Mfr description
9374T REG KEVLAR 14" THUMBSLOT SLEEVE
  • 14 inches long x 3 inches wide;Launderable;Made with 100% DuPont Kevlar brand fibers;Soft and comfortable;Thumb Slot;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Length
    14 in
  • Width
    3-1/4 in

Details

  • Additional Details
    Will Not Melt or Ignite or Conduct Electricity
  • ANSI Contact Heat
    2
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    CPPT, FDA
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Product Line
    Economy
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)