Motion
9178T
Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
MI ITEM #03446697
MFR #9178T
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
MI ITEM #03446697
MFR #9178T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.34/each

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Will Not Melt or Ignite or Conduct Electricity
  • ANSI Contact Heat
    2
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    ASTM F1790-97, FDA
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143917891

Overview

Mfr description
9178T 18" BLACK KEVLAR SLEEVE
  • 100% black Kevlar brand fiber;18 inches long x 3 inches wide;Black color hides dirt and grime;Launderable;Soft and comfortable;Thumb Slot;Formerly known as Memphis Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought