Motion
9642LM
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446698
MFR #9642LM
Your Price$0.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446698
MFR #9642LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.55/pr(List $0.76)

Overview

Mfr description
9642LM ECONOMY BLEND MULTICOLOR

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Hand Type
    Pair
  • Standards Met
    FDA, USDA
  • Description Keyword
    Unlined
  • UPC_NO
    30451439642919
  • Type
    Glove
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text