Overview
Mfr description
9642MM ECONOMY BLEND MULTICOLOR
Specifications
- Glove SizeM or Size 8
- MaterialCotton, Polyester
- Material TypeFabric Work Gloves
- Coating CoverageUncoated
- Lining MaterialCotton, Polyester
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue
- Hand TypePair
- Length
- Description KeywordUnlined
- UPC_NO30451439642773
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data