Specifications
Dimensions
- Glove SizeL or Size 9
- Length10-3/4 in
- Men'S SizeL
Details
- Additional DetailsKnit Wrist, Reversible, Color coded hem
- ApplicationGeneral hand protection, Light duty applications
- Back MaterialCotton & Cotton Blend
- Coated DesignUncoated
- Coating CoverageUncoated
- ColorWhite
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionString Knit Work Gloves 7 Gauge Regular Weight Natural Cotton/Polyester Overedge Hem
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternReversible
- Hand TypePair
- Industry UseGeneral hand protection, Light duty applications
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorNatural
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless Knit
- Lint FreeNo
- Manufacturer Catalog Number9501 LM
- MaterialCotton, Polyester
- Material TypeFabric Work Gloves
- Palm FeaturesUncoated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- Series9501 M
- Standards MetFDA Compliant, TAA Compliant
- Supported Or UnsupportedUnsupported
- Thumb StyleReversible
- Thumb TypeReversible
- TypeString Knit
- UPC_NO30451439501025
Overview
Mfr description
9501LM REG COTTON/POLYESTER NAT'L