Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsKnit Wrist, Reversible, Food Grade
- Anti Slip GripNo
- ApplicationMaintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving
- Back MaterialCotton & Cotton Blend
- Coating CoverageUncoated
- Coating MaterialNo Coating
- ColorBlue
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionString Knit Work Gloves
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternReversible
- Grip PatternSmooth
- Hand TypePair
- Industry UseMaintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorNatural
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- Lint FreeNo
- Manufacturer Catalog Number9635 M
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- Palm FeaturesUncoated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- Series9635
- Standards MetTAA Compliant, FDA Accepted Material
- Static DissipativeNo
- Supported Or UnsupportedUnsupported
- Thumb StyleStraight
- Thumb TypeStraight
- TypeString Knit
- UPC_NO30451439635225
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)