Motion
6632XXL

MCR SAFETY
6632XXL

Bluecoat® General Purpose Work Glove - XXL or Size 11 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #03446742
MFR #6632XXL
Price$6.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6632XXL

Bluecoat® General Purpose Work Glove - XXL or Size 11 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #03446742
MFR #6632XXL

Mfr description
6632XXL BLUECOAT PVC 12 INCH
  • Triple dipped, oil-resistant PVC
  • Super flexibility and softness
  • Seamless knit liner improves dexterity and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.01/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    12 in
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Wing Thumb, Seamless Knit, ActiFresh
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Blue
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut
    A1
  • Description
    Blue Coat Series Flexible PVC Coated Work Gloves Triple Dipped with Textured Blue PVC Seamless Knit Lining 12 Inch Length
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Seamless Knit
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    6632 2XL
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Textured
  • Product Line
    Bluecoat
  • Protection Type
    Waterproof
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Standards Met
    ANSI/ISEA 105, 2024 , EN ISO 374-1, 2016/ Type A
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451436632555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)