Motion
6632XL
Bluecoat® General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #03446743
MFR #6632XL
Price$6.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bluecoat® General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #03446743
MFR #6632XL

Mfr description
6632XL BLUECOAT PVC 12 INCH
  • Triple dipped, oil-resistant PVC
  • Super flexibility and softness
  • Seamless knit liner improves dexterity and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.01/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12 in
  • Men'S Size
    XL

Details

  • Additional Details
    Seamless Knit, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Blue
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut
    A1
  • Description
    Flexible PVC Coated Work Gloves
  • Description Keyword
    Coated
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Knit
  • Lining Material
    Knit
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    6632XL
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Textured
  • Product Line
    Bluecoat
  • Protection Type
    Waterproof
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Standards Met
    ANSI/ISEA 105, 2024 , EN ISO 374-1, 2016/ Type A
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451436632487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)