Motion
6632M
Bluecoat® General Purpose Work Glove - M or Size 8 Size, PVC Coated, Gauntlet Cuff
MI ITEM #03446744
MFR #6632M
Your Price$7.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bluecoat® General Purpose Work Glove - M or Size 8 Size, PVC Coated, Gauntlet Cuff
MI ITEM #03446744
MFR #6632M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.14/pr(List $9.85)

Overview

Mfr description
6632M BLUECOAT PVC 12 INCH
  • Triple dipped, oil-resistant PVC
  • Super flexibility and softness
  • Seamless knit liner improves dexterity and comfort
  • Sandy finish for extra gripping power
  • Treated with Actifresh®
  • 12" gauntlet
  • Uses: Commercial fishing, petrochemicals, maintenance, construction and landscaping

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Protection Type
    Waterproof
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Ansi Isea Abrasion Resistance Level
    6
  • Coating Material
    PVC
  • Length
  • Product Line
    Bluecoat
  • UPC_NO
    30451436632241
  • Type
    Glove
  • Series
    Memphis BlueCoat
  • Cuff Style
    Gauntlet
  • Product Types
    Glove
  • Thumb Type
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text