Motion
6620XXL

MCR SAFETY
6620XXL

Red Coat® General Purpose Work Gloves - 2X-Large Size, PVC Coated, Gauntlet Cuff
MI ITEM #03446746
MFR #6620XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6620XXL

Red Coat® General Purpose Work Gloves - 2X-Large Size, PVC Coated, Gauntlet Cuff
MI ITEM #03446746
MFR #6620XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6620XXL REDCOAT PVC 10 INCH

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    Waterproof
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Red
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Wing
  • Coating Material
    PVC
  • Length
  • Product Line
    Red Coat
  • Description Keyword
    Unlined
  • UPC_NO
    30451436620507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text