Motion
1300M
Leather Double Palm Glove with Fabric Back - Size M or Size 8, Cowhide Leather, Safety Cuff Type, Pair, Black
MI ITEM #03446760
MFR #1300M
Price$6.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - Size M or Size 8, Cowhide Leather, Safety Cuff Type, Pair, Black
MI ITEM #03446760
MFR #1300M

Mfr description
1300M SELECT SHOULDER LEATHER RUB SAFETY
  • Provides excellent protection in harsh working environments
  • 2-1/2” rubberized safety cuffs
  • Applications: Landscaping, construction, farming, iron and steel work, assembly, and any general-purpose application requiring leather protection
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.64/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Application
    General Purpose
  • Back Material
    Cotton
  • Color
    Black
  • Cuff Type
    Safety
  • Description
    Split Leather Palm Work Gloves Select B Grade Split Shoulder Leather 2.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Manufacturer Catalog Number
    1300M
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Protection Type
    General Protection
  • Split Or Grain Leather
    Shoulder Split
  • Thumb Style
    Wing
  • UPC_NO
    30451431300237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)