Motion
1310XL
Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #03446761
MFR #1310XL
Price$7.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #03446761
MFR #1310XL

Mfr description
1310XL SELECT SHOULDER XL GAUNTLET CUFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.07/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Wing Thumb, Safety Cuff, Gauntlet Cuff
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Gauntlet
  • Description
    Long Gauntlet Leather Palm Work Gloves Select B Grade Split Shoulder Leather 4.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)