Motion
1420A
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #03446766
MFR #1420A
Price$6.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #03446766
MFR #1420A

Mfr description
1420A PREMIUM SHOULDER LEATHER KNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.31/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Knit Wrist, Fleece Lined, Knuckle Strap
  • Applications
    Rough and tough jobs
  • Back Material
    Cotton
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    8 Oz Fleece Palm Lining
  • Construction Description
    Knit Wrist, Leather Knuckle Strap
  • Cuff Type
    Knit Wrist
  • Description
    Leather Palm Work Gloves Select B+ Grade Split Shoulder Leather Knit Wrist
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    8 Oz Fleece Palm Lining
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)