Motion
1420AS
Leather Palm Glove with Fabric Back - Ladies - S, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
MI ITEM #03446767
MFR #1420AS
Price$6.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - Ladies - S, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
MI ITEM #03446767
MFR #1420AS

Mfr description
1420AS LADIES PREMIUM SHOULDER KNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.31/pr

Specifications

Dimensions

  • Glove Size
    Ladies - S

Details

  • Additional Details
    Knit Wrist, Fleece Lined, Knuckle Strap
  • Back Material
    Cotton
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    Knit Wrist, Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb, Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Leather Palm Work Gloves Select B+ Grade Split Shoulder Leather Knit Wrist
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Series
    1420A
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)