Motion
1400LH
Leather Palm Glove, Cowhide, Shirred, L
MI ITEM #03446768
MFR #1400LH
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove, Cowhide, Shirred, L
MI ITEM #03446768
MFR #1400LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
1400LH 1400A LEFT HAND ONLY

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Select B+ Grade
  • Lining Material
    Cotton
  • Color
    Blue
  • Ansi Isea Cut Resistance Level
    2
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Cotton/Polyester
  • Description Keyword
    Cotton Lined
  • Liner Material
    Fleece Palm
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text