Motion
1400RH
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
MI ITEM #03446769
MFR #1400RH
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
MI ITEM #03446769
MFR #1400RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.00/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Safety Cuff, Knuckle Strap
  • Ansi Isea Cut Resistance Level
    2
  • Applications
    Material Handling
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Wing Thumb
  • Cuff Type
    Safety
  • Description
    Leather Palm Work Glove Select B+ Grade Split Shoulder Leather 2.5 Inch Plasticized Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Right Hand
  • Leather Grade
    Select B+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Liner Material
    Fleece Palm
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Series
    1400
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Wing

Overview

Mfr description
1400RH 1400A RIGHT HAND ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought