Motion
1400S
Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
MI ITEM #03446770
MFR #1400S
Price$9.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
MI ITEM #03446770
MFR #1400S

Mfr description
1400S PREM SHLDR LTHR PALM PE CUFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.37/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Safety Cuff, Knuckle Strap
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm
  • Cuff Type
    Safety
  • Description
    Leather Palm Work Glove Select B+ Grade Split Shoulder Leather 2.5 Inch Plasticized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Liner Material
    Fleece Cotton
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Series
    MCR Safety 1400A
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)