Motion
1211J
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, C Grade, Cotton, Color Gray
Mi Item #03446777
MFR #1211J
Price$5.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, C Grade, Cotton, Color Gray
Mi Item #03446777
MFR #1211J

Mfr description
1211J SPLIT LTHR JOINTED DBL PALM W/RBR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.71/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Jointed Double Leather Palm, Safety Cuff, Fleece Lined, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Wing Thumb, Fleece Lined
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Leather Palm Work Gloves Jointed Double Leather Palm Competitive Value C Grade Split Shoulder Leather 2.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Series
    1211
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)