Motion
12011
Leather Palm Gloves, Cowhide, L, PR
MI ITEM #03446778
MFR #12011
List Price$5.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Gloves, Cowhide, L, PR
MI ITEM #03446778
MFR #12011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.68/pr for your price

Overview

Mfr description
12011 ECON LEATHER PALM 4.5" CUFF

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    C Grade
  • Lining Material
    Fleece
  • Color
    Blue, Grey
  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Polyester/Cotton
  • Description Keyword
    Cotton Lined
  • Liner Material
    Fleece Palm
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought